Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64924002 |
|---|---|
| Manufacturer | Werma |
| Family Series | Werma Visual Signaling Devices |
| Description | Signal tower KS71 BWM 24VAC/DC GN/YE/RD |
| Number of Tiers | 3 |
| Voltage | 24 VAC/VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Stack Configuration | Green, Yellow, Red |
| Net Weight | 0.6756 lbs |
| Gross Weight | 0.6755 lbs |