64924004

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64924004 Werma Visual Signaling Devices, Signal tower KS71 BWM 24VAC/DC GN/RD
MFG Item Number
64924004

64924004 Werma Visual Signaling Devices, Signal tower KS71 BWM 24VAC/DC GN/RD

MFG Item Number
64924004
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64924004
Signal tower KS71 BWM 24VAC/DC GN/RD

Series Information

Specifications

Specifications
Manufacturer Part Number 64924004
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Signal tower KS71 BWM 24VAC/DC GN/RD
Number of Tiers 2
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Green, Red
Net Weight 0.53 lbs
Gross Weight 0.615 lbs