64C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64C Eaton's B-Line series Wireway, Wireway Connector, 6in.x4in.

MFG Item Number
78205110902

64C Eaton's B-Line series Wireway, Wireway Connector, 6in.x4in.

MFG Item Number
78205110902
Item Number
64C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
64C
Wireway Connector, 6in.x4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110902
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 6in.x4in.
Style Wireway Connector
Nominal Height 6 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0.475 lbs
Gross Weight 0.475 lbs