64ENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64ENK Eaton's B-Line series Wireway, End, 6in.x4in., Painted, No Knockouts

MFG Item Number
78205146002

64ENK Eaton's B-Line series Wireway, End, 6in.x4in., Painted, No Knockouts

MFG Item Number
78205146002
Item Number
64ENK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
64ENK
End, 6in.x4in., Painted, No Knockouts

Series Information

Specifications

Specifications
Manufacturer Part Number 78205146002
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 6in.x4in., Painted, No Knockouts
Style End Cap
Nominal Height 6 "
Nominal Width 4 "
Net Weight 0.505 lbs
Gross Weight 0.54 lbs
Alternatives
64E
64E
Eaton's B-Line series Wireway