65-1141S30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65-1141S30 Joslyn Clark Rheostats, Rheostat

MFG Item Number
65-1141S30

65-1141S30 Joslyn Clark Rheostats, Rheostat

MFG Item Number
65-1141S30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, Series
Item #
65-1141S30
Rheostat

Series Information

Specifications

Specifications
Manufacturer Part Number 65-1141S30
Manufacturer Joslyn Clark
Family Series Joslyn Clark Rheostats
Description Rheostat
Resistance 50 Ohm
Core Closed
Diameter 13 "
Number of Gangs 1
Lead Type Solder
Shaft Type Round
Mounting Surface Mount
Locking No
Net Weight 0 lbs
Gross Weight 0 lbs