65-14143-NC
Meltric Plugs & Receptacles, DSN20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65-14143-NC

Meltric Plugs & Receptacles, DSN20 Series

65-14143-NC

Meltric Plugs & Receptacles, DSN20 Series
DSN20 RECEPTACLE
MFG Item Number
65-14143-NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN20 Series
Item #
65-14143-NC
DSN20 RECEPTACLE

DSN20 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 20 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 65-14143-NC
Manufacturer Meltric
Product Series DSN20
Family Series Meltric Plugs & Receptacles, DSN20 Series
Description DSN20 RECEPTACLE
Connection Type Receptacle
Current Rating 20 A
Wire Size Range 12 AWG, 14 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP69
Terminal Type Screw
Approvals CSA, UL
Comments Closed Lid Configuration
Net Weight 0 lbs
Gross Weight 0 lbs