65-151
Crompton Instruments Current Transformers, 65 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65-151

Crompton Instruments Current Transformers, 65 Series

65-151

Crompton Instruments Current Transformers, 65 Series
XFMR, CURRENT, 150:5, 6.0VA, 2in., LUGS
Item Number
65-151
MFG Item Number
CI-65-151
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 65 Series
Item #
65-151
XFMR, CURRENT, 150:5, 6.0VA, 2in., LUGS

65 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number CI-65-151
Manufacturer Crompton Instruments
Product Series 65
Family Series Crompton Instruments Current Transformers, 65 Series
Description XFMR, CURRENT, 150:5, 6.0VA, 2in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 2 " Dia.
Current Ratio 150:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 3.25 lbs
Gross Weight 3.25 lbs