65-3A027
Meltric Plugs & Receptacles, DS20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65-3A027

Meltric Plugs & Receptacles, DS20 Series

65-3A027

Meltric Plugs & Receptacles, DS20 Series
DS20 NYLON 30_ ANGLE BLACK
MFG Item Number
65-3A027
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS20 Series
Item #
65-3A027
DS20 NYLON 30_ ANGLE BLACK

DS20 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 20 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 65-3A027
Manufacturer Meltric
Product Series DS20
Family Series Meltric Plugs & Receptacles, DS20 Series
Description DS20 NYLON 30_ ANGLE BLACK
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box w/Angle
Comments New Part 552M3
Net Weight 0.156 lbs
Gross Weight 0.156 lbs
Alternatives
552M3
552M3
Meltric Plugs & Receptacles