650.1625.001

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
650.1625.001 Bernstein Inductive Proximity, INDUCTIVE SENSOR KIN-M12EA/004-6
MFG Item Number
6501625001

650.1625.001 Bernstein Inductive Proximity, INDUCTIVE SENSOR KIN-M12EA/004-6

MFG Item Number
6501625001
Item Number
650.1625.001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
650.1625.001
INDUCTIVE SENSOR KIN-M12EA/004-6

Series Information

Specifications

Specifications
Manufacturer Part Number 6501625001
Manufacturer Bernstein
Family Series Bernstein Inductive Proximity
Description INDUCTIVE SENSOR KIN-M12EA/004-6
Shielding Unshielded
Range 4 mm
Connection Type Wire Leads
Output Type NO
Number of Wires 2
Voltage 5-25 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0.29 lbs
Gross Weight 0.315 lbs