Series Information
| Manufacturer Part Number | 6502705009 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Inductive Proximity |
| Description | INDUCTIVE SENSOR |
| Diameter | 16.5 mm |
| Power Type | DC |
| Range | 5 mm |
| Connection Type | Cable Connection |
| Number of Wires | 1 |
| Composition | Metallic |
| Voltage | 10-60 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | No |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.2 A |
| Net Weight | 0.72 lbs |
| Gross Weight | 0.775 lbs |