650.2943.012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

650.2943.012

Altech Inductive Proximity

650.2943.012

Altech Inductive Proximity
INDUCTIVE SENSOR
Item Number
650.2943.012
MFG Item Number
6502943012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
650.2943.012
INDUCTIVE SENSOR

Series Information

Specifications

Specifications
Manufacturer Part Number 6502943012
Manufacturer Altech
Family Series Altech Inductive Proximity
Description INDUCTIVE SENSOR
Diameter 10.6 mm
Power Type DC
Range 2 mm
Output Type NO
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.035 lbs
Gross Weight 0.065 lbs