Series Information
| Manufacturer Part Number | 650.8515.001 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Sensors |
| Description | CAPACITIVE SENSOR |
| Diameter | 34 mm |
| AC Voltage | 24-230 VAC |
| Voltage | 24-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Range | 6-30 mm |
| Connection Type | Cable Connection |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Weld Field Immune | No |
| Enclosure | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |