Series Information
| Manufacturer Part Number | 650B1B222G |
|---|---|
| Manufacturer | Electrocube |
| Family Series | Electrocube Capacitors |
| Description | CAPACITOR, 0.0022 MFD, 100V, +/-2pct. METALLIZED POLYCARBONATE |
| Capacitor Type | DC |
| Capacitance | 2.2 nF |
| Composition | Metallized Polycarbonate |
| Tolerance % | ±2 % |
| DC Voltage | 100 VDC |
| Operating Temperature | -67-257 °F |
| Package Type | Axial Oval |
| Lead Type | Axial |
| Material | Flame Retardant Wrap and Fill |
| Length | 2 " |
| Height | 0.09 " |
| Width | 0.4 " |
| Depth | 0.18 " |
| Net Weight | 0.0025 lbs |
| Gross Weight | 0.0025 lbs |