650L-R-RR0-01011-0-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

650L-R-RR0-01011-0-G

Gefran Process Controllers

650L-R-RR0-01011-0-G

Gefran Process Controllers
Indicator/Safety Alarm Limit (FM)
Item Number
650L-R-RR0-01011-0-G
MFG Item Number
F069116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
650L-R-RR0-01011-0-G
Indicator/Safety Alarm Limit (FM)

Series Information

Specifications

Specifications
Manufacturer Part Number F069116
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Indicator/Safety Alarm Limit (FM)
Power Supply 20-27 VAC, 20-27 VDC
Nominal Voltage 24 VAC, 24 VDC
Input Type DC Linear Voltage, Digital, RTD, Thermocouple
Output Type Analog Current, Analog Voltage, Relay
Number of Outputs 4
Display Type LCD
Case Size 1/16 DIN
Thermocouple Class B, C, D, E, G, J, K, L, L-GOST, N, Pt20Rh-Pt40Rh, R, S, T, U
Approvals CE, FM, UL
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs