Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
650P-C-RR0-00030-0-G
Gefran Process Controllers
Item Number
650P-C-RR0-00030-0-G
This item cannot be canceled or returned
Description
Process Controllers, Series
Item #
650P-C-RR0-00030-0-G
Specifications
Specifications
| Manufacturer Part Number |
F304223 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
Temperature Control |
| Power Supply |
20-27 VAC, 20-27 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Input Type |
DC Linear Voltage, Digital, RTD, Thermocouple |
| Output Type |
Analog Current, Relay |
| Number of Outputs |
3 |
| Display Type |
LCD |
| Case Size |
1/16 DIN |
| Thermocouple Class |
C, D, J, K, R, S, T |
| Control Loops |
On/Off, Open/Close, PID |
| Approvals |
CE, EAC, FM, UL |
| Comments |
Programmer |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.3525 lbs |
650P-C-RR0-00030-0-G
Gefran Process Controllers