Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 650 Series
650P-D-RRR-00000-1-G
Gefran Process Controllers, 650 Series
650P-D-RRR-00000-1-G Temperature
Item Number
650P-D-RRR-00000-1-G
This item cannot be canceled or returned
Description
Process Controllers, 650 Series
Item #
650P-D-RRR-00000-1-G
650P-D-RRR-00000-1-G Temperature
- GF Express Software Is Available For Download At Gefran.com
- Universal Input Configurable for Thermocouples, Resistance Thermometers, and Linear Inputs
- Operator Interface with Large LCD Display, Customizable, with Choice of Colors
- Timer, Setpoint, and Algorithm Programmer for Controlling Motorized Valves
- Easy, Guided Configuration, Copy/Paste Parameters Even with Power Off
- Preventive Maintenance with Energy Counters (kWh) and Load Switching
- Configurable Scrolling Diagnostics Messages in the Selected Language
- Up To Two CT Inputs for Interrupted Load Diagnostics
- Removable Faceplate for Immediate Replacement
- RS485 Serial Communication in Modbus RTU
- Advanced Tuning of Control Parameters
- Relay, Logic, Isolated Analog Outputs
- 16 Function Block Applications
- Different Password Levels
- Remote Setpoint Input
- Sampling Time 60ms
Specifications
Specifications
| Manufacturer Part Number |
F060565 |
| Manufacturer |
Gefran |
| Product Series |
650 |
| Family Series |
Gefran Process Controllers, 650 Series |
| Description |
650P-D-RRR-00000-1-G Temperature Control |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay, Solid State AC |
| Number of Outputs |
4 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
C, D, J, K, R, S, T |
| Approvals |
CE, cULus |
| Comments |
Programmer |
| Net Weight |
0.3527 lbs |
| Gross Weight |
0.3527 lbs |
650P-D-RRR-00000-1-G
Gefran Process Controllers, 650 Series