Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65159

Brady Signs & Signage

65159

Brady Signs & Signage
BLANK SIGN PANELS
MFG Item Number
65159
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
65159
BLANK SIGN PANELS

Series Information

Specifications

Specifications
Manufacturer Part Number 65159
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign - Reflective Aluminum, 18 H x 18 W x 0.042 D, Gray
Background Color Gray
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 18 "
Net Weight 2 lbs
Gross Weight 2 lbs