Series Information
| Manufacturer Part Number | 651RTQ |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series push-in raintight connector, EMT, Straight, Non-insulated, Zinc die cast, 3/4 |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 3/4 " |
| Insulated Throat | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Rain Tight |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |