652-8-4001
ATC-Automatic Timing & Control Counters, 652 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

652-8-4001

ATC-Automatic Timing & Control Counters, 652 Series

652-8-4001

ATC-Automatic Timing & Control Counters, 652 Series
Solid State Timer
MFG Item Number
652-8-4001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 652 Series
Item #
652-8-4001
Solid State Timer

652 Series Information

  • Multifunction Counter/Timer
  • Five Time Ranges
  • Sealed Faceplate
  • Internal Cycle Counter
  • LCD Display
Multifunction counters/timers which have two different kinds of data retention for ease of operation. Contains either a lithium battery or EEPROM Circuitry. Has six single‑cycle and eight repeat‑cycle timing modes.

Specifications

Specifications
Manufacturer Part Number 652-8-4001
Manufacturer ATC-Automatic Timing & Control
Product Series 652
Family Series ATC-Automatic Timing & Control Counters, 652 Series
Description Solid State Timer
Nominal Voltage 240 VAC
Voltage 240 VAC
Outputs (2) Solid State, (2) Relay
Display Type LCD - Reflective
Display Size 1 Line, 4.5 Digit
Termination Screw Terminals
Mounting Panel Mount
NEMA Rating NEMA 12
Approvals cURus
Comments 14 Timing Modes *See Catalog Page
Net Weight 1.5625 lbs
Gross Weight 1.875 lbs