Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65263

Brady Signs & Signage

65263

Brady Signs & Signage
B101 7X10 CAUTION HDR ONLY 10/PKG
MFG Item Number
65263
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
65263
B101 7X10 CAUTION HDR ONLY 10/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 65263
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank CAUTION Sign, 7 H x 10 W x 0.01 D, Black on Yellow, Paper
Background Color Yellow
Header Caution
Material Cardstock
Material Description Polycoated
Language English
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.1813 lbs