6534-110-N5
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6534-110-N5

Edwards Signaling Visual Signaling Devices

6534-110-N5

Edwards Signaling Visual Signaling Devices
Call For Assistance Strobe
MFG Item Number
6534-110-N5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
6534-110-N5
Call For Assistance Strobe

Series Information

Specifications

Specifications
Manufacturer Part Number 6534-110-N5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Call For Assistance Strobe
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Box
Hazardous Location No
Explosion Proof No
Candlepower 120
Current Rating 0.09 A
Operating Temperature -40-150 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.55 lbs