Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6536B-G5 Edwards Signaling Visual Signaling Devices, Cfa Series Horn Strobe 24V Ac
6536B-G5 Edwards Signaling Visual Signaling Devices, Cfa Series Horn Strobe 24V Ac
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Cfa Series Horn Strobe 24V Ac
Specifications
Specifications
| Manufacturer Part Number |
6536B-G5 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Cfa Series Horn Strobe 24V Ac |
| Number of Tiers |
1 |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
Strobe |
| Audible Alarm |
Yes |
| Stack Configuration |
Blue |
| Mounting |
Wall Mount |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
6536B-G5
Edwards Signaling Visual Signaling Devices