6536R-G5
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6536R-G5

Edwards Signaling Visual Signaling Devices

6536R-G5

Edwards Signaling Visual Signaling Devices
Cfa Series Horn Strobe 24V Ac
MFG Item Number
6536R-G5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
6536R-G5
Cfa Series Horn Strobe 24V Ac

Series Information

Specifications

Specifications
Manufacturer Part Number 6536R-G5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Cfa Series Horn Strobe 24V Ac
Number of Tiers 1
Nominal Voltage 24 VAC, 24 VDC
Function Flashing
Lamp Type Strobe
Audible Alarm Yes
Stack Configuration Red
Mounting Wall Mount
Approvals UL
Net Weight 0 lbs
Gross Weight 0.6 lbs