Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
65371 Brady Labels, TAG B851 5.75X3 BLK/RED/WHT 2SIDE
65371 Brady Labels, TAG B851 5.75X3 BLK/RED/WHT 2SIDE
This item cannot be canceled or returned
Description
TAG B851 5.75X3 BLK/RED/WHT 2SIDE
Specifications
Specifications
| Manufacturer Part Number |
65371 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
FIRE EXTINGUISHER RECHARGE MAINTENANCE RECORD Polyester BK/RD/WH 25/PK |
| Material Type |
Polyester |
| Background Color |
Black, Red, White |
| Label Height |
5.75 " |
| Label Width |
3 " |
| Language |
English |
| Legend |
Fire Extinguisher Recharge and Inspection Record |
| Net Weight |
0 lbs |
| Gross Weight |
0.0134 lbs |