6538-G5
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6538-G5 Edwards Signaling Visual Signaling Devices, in.Call For Assistancein. Kit, 24VAC,
MFG Item Number
6538-G5

6538-G5 Edwards Signaling Visual Signaling Devices, in.Call For Assistancein. Kit, 24VAC,

MFG Item Number
6538-G5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
6538-G5
in.Call For Assistancein. Kit, 24VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 6538-G5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description in.Call For Assistancein. Kit, 24VAC, Clear Strobe, Includes Horn/Strobe, Emerg. Pull Cord Station & XFMR
Number of Tiers 1
Voltage 24-120 VAC
Nominal Voltage 120 VAC, 24 VAC, 48 VAC
Function Steady
Lamp Type Strobe
Audible Alarm None
Stack Configuration White
Mounting Box
Base Plastic
Approvals UL
Net Weight 1.89 lbs
Gross Weight 1.89 lbs