Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65438 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SIDE 10/PK

MFG Item Number
65438

65438 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SIDE 10/PK

MFG Item Number
65438
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
65438
TAG B851 5.75X3 BK/RD/WH 2SIDE 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 65438
Manufacturer Brady
Family Series Brady Labels
Description Safety Tag PELIGRO Heavy Duty Polyester 5.75 x 3 Black, Red, White 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language Spanish
Legend No Hacer Funcionar Esta Traba/Etiqueta Podra Ser Retirada Por_
Net Weight 0 lbs
Gross Weight 0.0072 lbs