Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65441 Brady Labels, TAG B853 5.75X3 BK/RD/WH L/O

MFG Item Number
65441

65441 Brady Labels, TAG B853 5.75X3 BK/RD/WH L/O

MFG Item Number
65441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
65441
TAG B853 5.75X3 BK/RD/WH L/O

Series Information

Specifications

Specifications
Manufacturer Part Number 65441
Manufacturer Brady
Family Series Brady Labels
Description DANGER Do Not Operate Maintenance Department Lockout Tags Paper 5.75x3 25PK
Material Type Paper
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Oprate This Lock/Tag May Only Be Removed by_Name_Date
Net Weight 0 lbs
Gross Weight 0.0119 lbs