Series Information
| Manufacturer Part Number | 65448 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | DANGER Do Not Open Lockout Tagout Tags 2 Paper Sided RevF 5.75 x 3 25PK |
| Material Type | Paper |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Open This Lock/Tag May Only Be Removed By_Name_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0119 lbs |