Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
65451 MARS Fittings, 654 Series, 5/8 TEE (2 PK)
65451 MARS Fittings, 654 Series, 5/8 TEE (2 PK)
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
65451 |
| Manufacturer |
MARS |
| Product Series |
654 |
| Family Series |
MARS Fittings, 654 Series |
| Description |
5/8 TEE (2 PK) |
| Connection Type |
Threaded |
| Trade Size |
5/8 " |
| Material |
Copper |
| Composition |
Metallic |
| Shape |
T |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
65451
MARS Fittings, 654 Series