655-8-4000
ATC-Automatic Timing & Control Counters, 655 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
655-8-4000 ATC-Automatic Timing & Control Counters, 655 Series, Digital Timer
MFG Item Number
655-8-4000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

655-8-4000 ATC-Automatic Timing & Control Counters, 655 Series, Digital Timer

MFG Item Number
655-8-4000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 655 Series
Item #
655-8-4000
Digital Timer

655 Series Information

  • Multifunction Counter/Timer
  • Five Time Ranges
  • Sealed Faceplate
  • Two Timing Modes
  • Keypad Lockout of Time Setting
Multifunction counters/timers with easy programming for ease of operation. Instantaneous contacts directly track the control input for increased efficiency and accuracy. Contains either a lithium battery or EEPROM Circuitry.

Specifications

Specifications
Manufacturer Part Number 655-8-4000
Manufacturer ATC-Automatic Timing & Control
Product Series 655
Family Series ATC-Automatic Timing & Control Counters, 655 Series
Description Digital Timer
Nominal Voltage 120 VAC
Voltage 120 VAC
Outputs (2) Solid State, (2) Relay
Display Type LCD - Reflective
Display Size 1 Line, 4.5 Digit
Function On Delay, Reverse Start Delay
Termination Screw Terminals
Mounting Panel Mount
NEMA Rating NEMA 12
Approvals cURus
Net Weight 1.5625 lbs
Gross Weight 1.75 lbs