Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65501 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

MFG Item Number
65501

65501 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

MFG Item Number
65501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
65501
TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

Series Information

Specifications

Specifications
Manufacturer Part Number 65501
Manufacturer Brady
Family Series Brady Labels
Description Photo Tags: DANGER Do Not Operate Do Not Remove This Lock Polyester 5.75x3 10PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate Do Not Remove This Lock It Is Here To Protect My Life. *Photo Here* Name_Date_
Net Weight 0.133 lbs
Gross Weight 0.133 lbs