Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65503 Brady Labels, TAG B837 5.75X3 BLK/RED/WHT 25/PK

MFG Item Number
65503

65503 Brady Labels, TAG B837 5.75X3 BLK/RED/WHT 25/PK

MFG Item Number
65503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
65503
TAG B837 5.75X3 BLK/RED/WHT 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 65503
Manufacturer Brady
Family Series Brady Labels
Description DANGER Do Not Operate Maintenance Department Lockout Tags Polyester 5.75x3 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate This Lock/Tag May Only Be Rmovd By_Name_Date_
Net Weight 0 lbs
Gross Weight 0.0334 lbs