Series Information
| Manufacturer Part Number | 65505B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | 1/2 RIGID 3 PC COUPLING STEEL |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Malleable Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.276 lbs |
| Gross Weight | 0.276 lbs |