Series Information
| Manufacturer Part Number | 65520 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | DANGER Do Not Operate Energy Source Lockout Tagout Tags Polyester 5.75x3 25PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Operate This Lock/Tag May Only Be Removed by_Name_Date_ |
| Net Weight | 0.5295 lbs |
| Gross Weight | 0.5295 lbs |