Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65527 Brady Labels, TAG B837 5.75X3 BLK/RED/WHT 25/PK

MFG Item Number
65527

65527 Brady Labels, TAG B837 5.75X3 BLK/RED/WHT 25/PK

MFG Item Number
65527
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
65527
TAG B837 5.75X3 BLK/RED/WHT 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 65527
Manufacturer Brady
Family Series Brady Labels
Description DANGER Locked Out Do Not Operate Lockout Tagout Tags Polyester 5.75x3 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Locked Out Do Not Operate This Lock/Tag May Only Be Removed By_Name_Date_
Net Weight 0 lbs
Gross Weight 0.0334 lbs