Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
65564
GATE VALVE LOCKOUTS GVLO 10-13 RED
This item cannot be canceled or returned
Description
GATE VALVE LOCKOUTS GVLO 10-13 RED
Specifications
Specifications
| Manufacturer Part Number |
65564 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Brady Gate Valve Lockout Device |
| Lockout-Tagout |
Hinged Lockout |
| Color |
Red |
| Material |
Polypropylene |
| Net Weight |
2.265 lbs |
| Gross Weight |
2.265 lbs |
65564
Brady Lockout/Tagout