656-0004
Siemens Building Technologies HVAC Valves, POWERMITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

656-0004

Siemens Building Technologies HVAC Valves, POWERMITE Series

656-0004

Siemens Building Technologies HVAC Valves, POWERMITE Series
1/2in. P,MITE,NO,3-8PSI,50pct.,FLR
MFG Item Number
656-0004
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, POWERMITE Series
Item #
656-0004
1/2in. P,MITE,NO,3-8PSI,50pct.,FLR

POWERMITE Series Information

  • Disassembly of the Valve Top, Inspection, and Upper Packing Replacement without System Shutdown or Valve Body Removal
  • Actuator Can Be Rotated to Facilitate Piping Control Air from Different Directions
  • Modified Equal Percentage Throttling Characteristics
  • Dual Sealing Feature for the Valve Stem
  • Replaceable Disc for Tight Shutoff
Designed to control the flow of both water and steam, the Powermite 656 Series Powermite Valves are available with normally open, normally closed, or three‑way mixing action. The Powermite 656 Series Valves are recommended for use with hot or chilled water and steam for control of convectors, fan coil units, radiation, reheat coils, and similar terminal unit applications. The dual sealing packed design is excellent for applications for higher‑pressure systems encountered in high rise buildings. The compact size is excellent for use when space is limited.

Specifications

Specifications
Manufacturer Part Number 656-0004
Manufacturer Siemens Building Technologies
Product Series POWERMITE
Family Series Siemens Building Technologies HVAC Valves, POWERMITE Series
Description 1/2in. P,MITE,NO,3-8PSI,50pct.,FLR
Capacity 2.1 Cv
Pipe Size 0.5 "
Connection Type Flare
Max Close-Off Pressure 95 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 250 °F
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 250
Net Weight 191.4 lbs
Gross Weight 191.4 lbs