Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
65600003 Werma Visual Signaling Devices, ClearSIGN Series, CS compact BM 24VDC BU/GN/YE/RD
65600003 Werma Visual Signaling Devices, ClearSIGN Series, CS compact BM 24VDC BU/GN/YE/RD
This item cannot be canceled or returned
Description
Visual Signaling Devices, ClearSIGN Series
CS compact BM 24VDC BU/GN/YE/RD
ClearSIGN Series Information
Specifications
Specifications
| Manufacturer Part Number |
65600003 |
| Manufacturer |
Werma |
| Product Series |
ClearSIGN |
| Family Series |
Werma Visual Signaling Devices, ClearSIGN Series |
| Description |
CS compact BM 24VDC BU/GN/YE/RD |
| Number of Tiers |
4 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Steady |
| Lamp Type |
LED |
| Stack Configuration |
Yellow, Red, Green, Blue |
| Mounting |
Base Mount |
| Approvals |
CE |
| Protection Rating |
IP66 |
| Net Weight |
0.7275 lbs |
| Gross Weight |
1.0803 lbs |
65600003
Werma Visual Signaling Devices, ClearSIGN Series