65610001
Werma Visual Signaling Devices, ClearSIGN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65610001

Werma Visual Signaling Devices, ClearSIGN Series

65610001

Werma Visual Signaling Devices, ClearSIGN Series
CS compact BM 24VDC MC
MFG Item Number
65610001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, ClearSIGN Series
Item #
65610001
CS compact BM 24VDC MC

ClearSIGN Series Information

Specifications

Specifications
Manufacturer Part Number 65610001
Manufacturer Werma
Product Series ClearSIGN
Family Series Werma Visual Signaling Devices, ClearSIGN Series
Description CS compact BM 24VDC MC
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Steady
Lamp Type LED
Mounting Base Mount
Approvals CE
Protection Rating IP66
Comments 7 colors
Net Weight 0.7581 lbs
Gross Weight 1.1243 lbs