6565N
Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6565N Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series, Plug 15A 250V 2P3W H/L AutoGrip BW

MFG Item Number
6565N

6565N Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series, Plug 15A 250V 2P3W H/L AutoGrip BW

MFG Item Number
6565N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Auto Grip Industrial Grade Series
Item #
6565N
Plug 15A 250V 2P3W H/L AutoGrip BW

Auto Grip Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 6565N
Manufacturer Eaton
Product Series Auto Grip Industrial Grade
Family Series Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series
Description Eaton auto grip locking plug, 16-12 AWG, 15A, Industrial, 250V, Side wiring, Black, white, Armored, L6-15, Two-pole, Three-wire, Thermoplastic
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L6-15P
Watertight No
Isolated Ground No
Color Black, White
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs