6567
Bodine Gearmotors, 33A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6567

Bodine Gearmotors, 33A-Z Series

6567

Bodine Gearmotors, 33A-Z Series
N6567, Parallel Shaft DC Gearmotor,
Item Number
6567
MFG Item Number
BE-6567
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-Z Series
Item #
6567
N6567, Parallel Shaft DC Gearmotor,

33A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-6567
Manufacturer Bodine
Product Series 33A-Z
Family Series Bodine Gearmotors, 33A-Z Series
Description N6567, Parallel Shaft DC Gearmotor, .08 HP, 130VDC, 139 RPM
Output Speed 139 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 31 in-lbs
Output Style Parallel Shaft
Horsepower 2/25 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.71 A
Net Weight 7.66 lbs
Gross Weight 7.66 lbs