Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
65674 Brady Lockout/Tagout, PLUG LOCKOUT 110 VOLT W/ DANGER LABELS
65674 Brady Lockout/Tagout, PLUG LOCKOUT 110 VOLT W/ DANGER LABELS
Description
PLUG LOCKOUT 110 VOLT W/ DANGER LABELS
Specifications
Specifications
| Manufacturer Part Number |
65674 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Brady Electrical Plug Lockout Device |
| Lockout-Tagout |
Electrical Plug Lockout |
| Size |
Small |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |
65674
Brady Lockout/Tagout