Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
657 Eiko Lamps, LAMP
MFG Item Number
657

657 Eiko Lamps, LAMP

MFG Item Number
657
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
657
LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 657
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP
Type Miniature
Voltage 28 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Span 15,000 Hrs
Net Weight 0.043 lbs
Gross Weight 0.043 lbs