6570-4
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6570-4 Brady Labels, B-946 Vinyl Series, 2 in Vinyl NL Black on Orange 4 10/PK

MFG Item Number
65704

6570-4 Brady Labels, B-946 Vinyl Series, 2 in Vinyl NL Black on Orange 4 10/PK

MFG Item Number
65704
Item Number
6570-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
6570-4
2 in Vinyl NL Black on Orange 4 10/PK

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 65704
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Outdoor Vinyl 2 in Black on Orange Numbers 4 Card of 10 Labels
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color Orange
Special Properties Abrasion-, Chemical-, UV-, and Weather-Resistant
Label Height 2.25 "
Label Width 0.875 "
Legend 4
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs