Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6570-DSH Brady Labels, 2 in Vinyl NL Black on Orange - 10/PK

MFG Item Number
65736

6570-DSH Brady Labels, 2 in Vinyl NL Black on Orange - 10/PK

MFG Item Number
65736
Item Number
6570-DSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
6570-DSH
2 in Vinyl NL Black on Orange - 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 65736
Manufacturer Brady
Family Series Brady Labels
Description Outdoor Vinyl 2 in Black on Orange Numbers - Card of 10 Labels
Application General & Industrial, Pipe & Valve Marking, Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Orange
Special Environment Type Outdoor Use
Label Height 2 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs