65721055
Werma Visual Signaling Devices, eSIGN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65721055

Werma Visual Signaling Devices, eSIGN Series

65721055

Werma Visual Signaling Devices, eSIGN Series
eSIGN IO-Link 9 Segments WH
MFG Item Number
65721055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, eSIGN Series
Item #
65721055
eSIGN IO-Link 9 Segments WH

eSIGN Series Information

Specifications

Specifications
Manufacturer Part Number 65721055
Manufacturer Werma
Product Series eSIGN
Family Series Werma Visual Signaling Devices, eSIGN Series
Number of Tiers 9
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Blinking, Flashing, Steady
Lamp Type LED
Stack Configuration Multi Colored
Mounting Base Mount, Tube Mount
Approvals CE, cULus
Protection Rating IP66, IP69K
Comments IO-Link, 9 Segments
Net Weight 0 lbs
Gross Weight 0 lbs