Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
65770055 Werma Visual Signaling Devices, eSIGN Series, eSIGN 15 Segments WH
65770055 Werma Visual Signaling Devices, eSIGN Series, eSIGN 15 Segments WH
This item cannot be canceled or returned
Description
Visual Signaling Devices, eSIGN Series
Specifications
Specifications
| Manufacturer Part Number |
65770055 |
| Manufacturer |
Werma |
| Product Series |
eSIGN |
| Family Series |
Werma Visual Signaling Devices, eSIGN Series |
| Number of Tiers |
15 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Blinking, Flashing, Steady |
| Lamp Type |
LED |
| Stack Configuration |
Multi Colored |
| Mounting |
Base Mount, Tube Mount |
| Approvals |
CE, cULus |
| Protection Rating |
IP66, IP69K |
| Comments |
15 Segments |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
65770055
Werma Visual Signaling Devices, eSIGN Series