Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

658 Eiko Lamps, LAMP

MFG Item Number
658

658 Eiko Lamps, LAMP

MFG Item Number
658
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
658
LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 658
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP
Type Miniature
Voltage 14 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Span 1,500 Hrs
Net Weight 0.043 lbs
Gross Weight 0.043 lbs