6585C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6585C

Eaton Plugs & Receptacles

6585C

Eaton Plugs & Receptacles
Flanged Outlet, 2P-3W, 15A 250V,
MFG Item Number
6585C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
6585C
Flanged Outlet, 2P-3W, 15A 250V,

Series Information

Specifications

Specifications
Manufacturer Part Number 6585C
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Flanged Outlet, 2P-3W, 15A 250V, L6-15
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
4585
4585
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series