659-SP
Eaton Light Fixtures, Porcelain Ceiling Receptacle Lampholders Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

659-SP

Eaton Light Fixtures, Porcelain Ceiling Receptacle Lampholders Series

659-SP

Eaton Light Fixtures, Porcelain Ceiling Receptacle Lampholders Series
Lampholder Pullchain660W250V Porc 2PC WH
MFG Item Number
659-SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Porcelain Ceiling Receptacle Lampholders Series
Item #
659-SP
Lampholder Pullchain660W250V Porc 2PC WH

Porcelain Ceiling Receptacle Lampholders Series Information


Specifications

Specifications
Manufacturer Part Number 659-SP
Manufacturer Eaton
Product Series Porcelain Ceiling Receptacle Lampholders
Family Series Eaton Light Fixtures, Porcelain Ceiling Receptacle Lampholders Series
Description Eaton lampholder, 3.25 in box mounting, Keyless switch, Pull chain, 14 - 10 AWG, Medium base, White, Porcelain, 250V, 660W, Top wiring 750632
Lamp Included No
Voltage 240 VAC
Style Socket
Lamp Type Incandescent
Power 250 W
Mounting Ceiling
Lamp Base Medium
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 240 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs